Shop All Canvas Bags
Medport
Medport 5060RR1607 Rachael Ray ChillOut Thermal Large Tote Bag
Mfr # 5060RR1607
Zoro # G203948144
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medport
- MFR # 5060RR1607
- Zoro # G203948144
- UPC # 700522226260
- Country of Origin China
- Category Canvas Bags
Description
Carries Cold or Hot Items: Constructed with triple Tek foam insulation and tempered aluminum liner with a radiant barrier for exceptional heat and cold retention.
Waterproof Liner: The tempered aluminum liner with sealed seams protects against leaks and drops, cleans up easily, and is treated with Sanafor to prevent mold and bacteria growth.
Features- Large Zipper Bag: 23L capacity is ideal for shopping, beach, parties, camping, etc
- Additional Features: Comfortable Handles And Exterior Pocket For Small Items
- Color: Marine Blue
- Size: Large
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDLESS GAMES Password Game (250)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- NATIONAL CHECKING 1 Part Carbonless Salmon 13 Line Guest Check 100 Checks, PK50 (S3616)
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- Medport Shipping & Packing Bags