Medport 5055RR1638 Rachael Ray Stripe Bag; Marine Blue
Mfr # 5055RR1638
Zoro # G703947975
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medport
- MFR # 5055RR1638
- Zoro # G703947975
- UPC # 700522194279
- Country of Origin China
- Category Canvas Bags
Description
Bring dinner and dessert to your next gathering with the Rachael Ray Lasagna Lugger Combo Set. This set includes two matching insulated meal carriers. The larger carrier holds most 9 inch X 13 inch baking dishes and the smaller matching carrier is the perfect size for most 9 inch x 9 inch baking dishes. They lock together for easy, one-handed transportation or can be carried separately. Insulated meal carriers are great for transporting your favorite meals, casseroles and desserts to parties, potlucks, picnics and BBQ's and are even great at home when you need to keep food hot or cold until the party begins. Both carriers are constructed of built-to-last, 600 denier material with Triple-Tek insulation and leak proof, easy clean.
KEEPS FOOD HOT OR COLD: Triple-Tek insulation and Temperfoil lining keep food hot or cold for hours and leak proof, easy clean lining protects against messy spills and drips.
CONVENIENT FEATURES: Small carrier has short carry handle; large carrier has longer handles with padded wrap that snaps for added comfort and security as well as an exterior zippered pocket for serving utensils
Features- VERSATILE Transport casseroles, meals and desserts to parties, picnics, cook-outs and potluck dinners with ease and style
- EASY TO CARRY: Carriers are designed to lock together for easy one-handed transport or can be carried separately
- Color: Marine Blue Stripe
- Size: 13X9 and 9X9
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- ZEBRA PEN JK-Refill 0.7mm Black 2pk (88112)
- CANON Ink 1287C006 (CL-244; PG-243BK), Black/Color (1287C006)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- Medport Canvas Bags