Shop All Mattress Covers and Pads
Medmattress.Com
Waterproof Zippered Vinyl Mattress Cover 36" x 74" x 6"
Mfr # MM-36746-V-CVR
Zoro # G500680389
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # MM-36746-V-CVR
- Zoro # G500680389
- Country of Origin United States
- Category Mattress Covers and Pads
Description
Waterproof Zippered Vinyl Mattress Cover
MedMattress.com provides a quality bedding solution for residence halls, dormitories, residence halls, camps, shelters and more. Our heavy-duty, waterproof zippered vinyl mattress covers are made of a durable 10 Gauge Green Vinyl and protects your mattress from spills and stains.
Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypo-allergenic to protect against allergies, anti-bacterial, waterproof, and have a zippered closure.
Our 10 ounce vinyl cover is fluid and stain resistant. The seams are inverted for bed bug resistance.
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Durable
Mattress Protector
Stain Resistant
Fire Retardant
Non-Allergenic
Bed Bug Resistant Inverted Seams
Zippered
18×12 300Dx500D PET Scrim
Finished Basis Weight 10 ounces per square yard +/- 10% ASTM D3774-96
Tensile Strength MD 116 pounds +/- 10% ASTM 5100
CD 112 pounds +/- 10% ASTM 5100
Tear Strength MD 38 pounds +/- 10% ASTM D5134
CD 37 pounds +/- 10% ASTM D5134
Flame Propagation Self Extinguish Maximum PCC LP-100-2
Care: Wipe Clean with Damp Cloth
Made in the USA
MedMattress.com provides a quality bedding solution for residence halls, dormitories, residence halls, camps, shelters and more. Our heavy-duty, waterproof zippered vinyl mattress covers are made of a durable 10 Gauge Green Vinyl and protects your mattress from spills and stains.
Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypo-allergenic to protect against allergies, anti-bacterial, waterproof, and have a zippered closure.
Our 10 ounce vinyl cover is fluid and stain resistant. The seams are inverted for bed bug resistance.
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Durable
Mattress Protector
Stain Resistant
Fire Retardant
Non-Allergenic
Bed Bug Resistant Inverted Seams
Zippered
18×12 300Dx500D PET Scrim
Finished Basis Weight 10 ounces per square yard +/- 10% ASTM D3774-96
Tensile Strength MD 116 pounds +/- 10% ASTM 5100
CD 112 pounds +/- 10% ASTM 5100
Tear Strength MD 38 pounds +/- 10% ASTM D5134
CD 37 pounds +/- 10% ASTM D5134
Flame Propagation Self Extinguish Maximum PCC LP-100-2
Care: Wipe Clean with Damp Cloth
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- INTERNATIONAL CONCEPTS Rectangle Portman Accent Table, 16 in W X 14 in L X 20 in H, Wood, Unfinished (OT-41)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- SLEEP & BEYOND Sleep & Beyond OQMP 1.5 in. Organic Merino Wool Mattress Topper - Queen (OQMP)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- CLEANBRANDS Mattress Enct CleanRest Pro K (845168001731)
- Medmattress.Com Mattress Covers and Pads