Shop All Mattress Covers and Pads
Medmattress.Com
Waterproof Zippered Nylon Mattress Cover 36" x 80" x 6"
Mfr # MM-36806-N-CVR
Zoro # G800680423
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # MM-36806-N-CVR
- Zoro # G800680423
- Country of Origin United States
- Category Mattress Covers and Pads
Description
Waterproof Zippered Nylon Mattress CoverMedMattress.com provides a quality bedding solution for residence halls, dormitories, residence halls, camps, shelters and more. Our heavyduty, waterproof zippered nylon mattress covers are made of a durable 210 Denier Navy Nylon and protects your mattress from spills and stains. Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypoallergenic to protect against allergies, antibacterial, waterproof, and have a zippered closure. Our 210 denier nylon cover is fluid and stain resistant. The seams are inverted for bed bug resistance. 210 Denier Nylon Cover Fully Sealed Nylon Cover Cool, Breathable Fabric Fluid resistant Zippered Closure Antistatic Antibacterial Durable Stain Resistant Mold/Mildew Resistant NonAllergenic Bed Bug Resistant Inverted Seams Care: Cleanable With Soap & Water Do Not Use Bleach Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 24 D X 47 W X 29 H, Ash Grey, Wood (LBR4724AG)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- FLASH FURNITURE 10" Queen Mattress & 3" Memory Foam Topper Bundle (CL-E230P10-3M35-Q-GG)
- MABIS Mabis 555-7301-0200 Bucket Seat Lumbar Cushion without Strap - Black (555-7301-0200)
- SUNFLOWER Sunflower FB-60Q White Feather Bed Down & Feather Mattress Topper - Queen; 60 x 80 in. (FB-60Q)
- CLEANREST Mattress Encasement, Full XL 54x80x9-18 (845168015486)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- Medmattress.Com Mattress Covers and Pads