Shop All Mattress Covers and Pads
Medmattress.Com
Waterproof Zippered Nylon Mattress Cover 30" x 74" x 6"
Mfr # MM-30746-N-CVR
Zoro # G800680263
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # MM-30746-N-CVR
- Zoro # G800680263
- Country of Origin United States
- Category Mattress Covers and Pads
Description
Waterproof Zippered Nylon Mattress CoverMedMattress.com provides a quality bedding solution for residence halls, dormitories, residence halls, camps, shelters and more. Our heavyduty, waterproof zippered nylon mattress covers are made of a durable 210 Denier Navy Nylon and protects your mattress from spills and stains. Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypoallergenic to protect against allergies, antibacterial, waterproof, and have a zippered closure. Our 210 denier nylon cover is fluid and stain resistant. The seams are inverted for bed bug resistance. 210 Denier Nylon Cover Fully Sealed Nylon Cover Cool, Breathable Fabric Fluid resistant Zippered Closure Antistatic Antibacterial Durable Stain Resistant Mold/Mildew Resistant NonAllergenic Bed Bug Resistant Inverted Seams Care: Cleanable With Soap & Water Do Not Use Bleach Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE Distressed Red Metal Stool, Material: Rubber (ET-3534-30-RD-GG)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- CLEANBRANDS Mattress Enct CleanRest Pro T (845168001687)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Twin Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-T-GG)
- HASTINGS HOME Zippered Mattress Bed Bugs and Dust Mite Cover, Waterproof Encasement, Hypoallergenic, Twin XL (211435RKI)
- REGISTRY Mattress Pad, , Queen (2169ECONO-AB-Q-C)
- CLEANBRANDS Bx Sprng Enct CleanRest Pro T (851949001807)
- Medmattress.Com Mattress Covers and Pads