Shop All Medical Mattresses
Medmattress.Com
Waterproof Incontinence Mattress - Preferred - 36" x 84" x 6"
Mfr # MMF-81013
Zoro # G600724167
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # MMF-81013
- Zoro # G600724167
- Country of Origin United States
- Category Medical Mattresses
Description
This mattress conforms to the patient’s body and customizes support as the patient moves. This pressure redistribution mattress helps prevent bed sores by having different cell depths, and therefore preventing too much pressure from being on one area for too long. It goes above and beyond by focusing on vulnerable sections, such as the heels of the feet. Ideal for adults suffering from nighttime incontinence.
Special Features:
Fluid Resistant
Anti-Microbial and Anti-Fungal
Low Moisture Build Up (MVTR)
360 degree zipper allows for easy removal for cleaning or replacement
Anti-Contamination flap covers zipper to protect mattress
Specifications:
Channel Cut High Density Polyurethane Foam
Side Rails: Patient Transfer Support System (PTSS Rail System)
Fire Retardant: Conforms to 16 CFR Part 1632 & 1633 and NFPA 702 Class 1
Weight Capacity: 300 lbs
Special Features:
Fluid Resistant
Anti-Microbial and Anti-Fungal
Low Moisture Build Up (MVTR)
360 degree zipper allows for easy removal for cleaning or replacement
Anti-Contamination flap covers zipper to protect mattress
Specifications:
Channel Cut High Density Polyurethane Foam
Side Rails: Patient Transfer Support System (PTSS Rail System)
Fire Retardant: Conforms to 16 CFR Part 1632 & 1633 and NFPA 702 Class 1
Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLOFF AdditionalReplacement Key (40401)
- MSA SAFETY Alkaline Battery Pack (10114837)
- Q-TIPS Cotton Swab, 1/5"Wx1/5"Lx3-1/5"H, 750/PK, White (UNI09824)
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Fish Bowl, 50 Packets (83642)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- Medmattress.Com Medical Mattresses