Shop All Medical Foam Mattress Pads
Medmattress.Com
Stryker Gynnie 1060 MedComfort Foam Pad - 4" Depth
Mfr # LD1060-4
Zoro # G9297288
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # LD1060-4
- Zoro # G9297288
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
Stryker Gynnie 1060 MedComfort Foam Replacement Pad - 4" Depth
MedMattress.com MedComfort Stretchers come with Vynmed healthcare vinyl cover accompanied with our Multi-layered, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to unsure no fluid contamination. General Information:
- Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney
- Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability
- Non-skid bottom includes velcro straps to ensure the pad will always stay securely in place
- FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination
MedComfort Foam:
- Multi-layered, multi-density for optimal comfort and postural support
- High loft, convoluted, urethane foam
- High Resiliency center core: 1.8 lbs, density 45ILD
- Protective fluid flap over the heavy-duty zipper on removeable cover
- Weight Capacity: 300 lbs
MedMattress.com MedComfort Stretchers come with Vynmed healthcare vinyl cover accompanied with our Multi-layered, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to unsure no fluid contamination. General Information:
- Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney
- Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability
- Non-skid bottom includes velcro straps to ensure the pad will always stay securely in place
- FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination
MedComfort Foam:
- Multi-layered, multi-density for optimal comfort and postural support
- High loft, convoluted, urethane foam
- High Resiliency center core: 1.8 lbs, density 45ILD
- Protective fluid flap over the heavy-duty zipper on removeable cover
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- MEDIQUE Antacid/Anti-Diarrheal, 262mg, PK500 (22013)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- C-MATT C-Matt™ 20-Degree Positioning Wedge (8 15073 02925 0)
- Medmattress.Com Medical Foam Mattress Pads