Shop All Medical Foam Mattress Pads
Medmattress.Com
Stryker Advantage 1001 MedUltra Comfort Foam Pad - 4" Depth
Mfr # A1001-4-UC
Zoro # G9277128
original price:
$582.99
7% off
new price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # A1001-4-UC
- Zoro # G9277128
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
Stryker Advantage 1001 MedUltra Comfort Pressure Redistribution Foam Replacement Pad - 4" Depth
MedMattress.com MedUltra Comfort Stretchers come with Nymed healthcare nylon cover accompanied with our Multi-layered, Ultra Comfort, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to insure no fluid contamination. General Information:
- Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney
- Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability
- Non-skid bottom includes velcro straps to ensure the pad will always stay securely in place
- FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination
MedUltra Comfort Pressure Redistribution Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- Automatically senses body - Weight and temperature, molding to exact shape and position of body
- Reduces stress on pressure points by distributing the - Weight evenly over a large surface area
- Returns to original shape after each use
- Anti-microbial additive incorporated into foam during manufacturing process
- Weight Capacity: 300 lbs
MedMattress.com MedUltra Comfort Stretchers come with Nymed healthcare nylon cover accompanied with our Multi-layered, Ultra Comfort, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to insure no fluid contamination. General Information:
- Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney
- Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability
- Non-skid bottom includes velcro straps to ensure the pad will always stay securely in place
- FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination
MedUltra Comfort Pressure Redistribution Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- Automatically senses body - Weight and temperature, molding to exact shape and position of body
- Reduces stress on pressure points by distributing the - Weight evenly over a large surface area
- Returns to original shape after each use
- Anti-microbial additive incorporated into foam during manufacturing process
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- HEALTHSMART DMI Bedpan for Bariatric Adults with No Spill or Splash Design, Blue (541-5070-0000)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- SANISNOOZE Sky Mattress, Full-53"x74"x8" (SKY54758)
- Medmattress.Com Medical Foam Mattress Pads