Shop All Medical Foam Mattress Pads
Medmattress.Com
Standard Foam Stretcher Pad - 26" x 75" x 5" - 12" & 4" Taper
Mfr # 75265-B-12-4-S
Zoro # G9277094
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # 75265-B-12-4-S
- Zoro # G9277094
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
MedMattress.com Standard Foam Stretcher Pad - Size: 26" x 75" x 5" - 4 Corners Squared - (12" Taper At Head, 4" Taper At Foot) MedMattress.com Standard stretcher mattress designed for patient comfort and clinical efficacy; low friction for easy patient transfers, antimicrobial, anti-static, stain resistant, abrasion resistant, non-allergenic. Durable yet breathable stretch cover reduces shear and friction. The non-skid bottom utilizes Hook and Loop strips to ensure the pad stays in place. Fluid Protection Zipper Guard (FPZGTM) ensures protection against fluid contamination. Pads can be custom designed to meet most manufactures original specifications. Fire rated CA 117. General Information: - Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney - Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability - Non-skid bottom includes Hook and Loop straps to ensure the pad will always stay securely in place - FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination Standard Foam: - VGPTTM (Visco Gel Polymer Technology) is utilized in the top layer of the stretcher pad - The breathable open cell Visco memory foam is comfortable, supportive and keeps the patient cool - Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Automatic Crown Remover Set (CYZR-0307)
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- SANISNOOZE Sky Mattress, TwinXL-38"x80"8" (SKY39808)
- SANISNOOZE Sky Mattress, Queen-60"x80"x8" (SKY60808)
- Medmattress.Com Medical Foam Mattress Pads