Shop All Medical Air Mattresses
Medmattress.Com
SPAN America PressureGuard SPAN-Care Convertible - 84" x 42" x 7"
Mfr # SC844229
Zoro # G700765985
product price: $2,912.99
/ea
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # SC844229
- Zoro # G700765985
- Country of Origin United States
- Category Medical Air Mattresses
Description
SPAN America PressureGuard SPAN-Care Convertible Low Air Loss Therapy with Powered Alternating Pressure or Lateral Rotation Custom Care Convertible Star Chamber design creates a true air system that is constantly filled with air, whether or not the surface is powered Control Unit NOT Included – Converts to powered surface with simple addition of control unit Geo-Matt style foam topper and individual foam cell interior to accommodate various body sizes PressureGuard Design creates head-to-foot cylinders for better pressure reduction Heel Slope transfers some load to more shear tolerant calves Shear Transfer Zones create shear minimizing bands beneath heels, sacrum and scapula Ruggedized Control Unit with push button therapy selection is quiet and easy to use Weight capacity: 500 lbs (non-powered mode) Weight capacity: Approx. 350 lbs (powered mode)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (K2104)
- AFS Multi-height Folding Embalming Table (11028)
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Double Tier) (304101)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- INVACARE microAIR Alternating Pressure Low Air Mattress (MA600M)
- DRIVE MEDICAL Med Aire Low Air Loss Mattress System w/ Alternating Pressure (14027)
- PROHEAL Lateral Rotation / Low Air Loss/ Alternating Pressure and Pulsation Mattress System 36"x80"x8"/11" (PH-80070)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- INVACARE microAIR Lateral Rotation Low Air Loss Mattress System (MA900)
- Medmattress.Com Medical Beds, Stretchers & Cots