Medmattress.Com

Span America PressureGuard, Mattress & PCU, Standard Protocol


original price: $5,450.99
17% off
new price: $4,488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

80"L x 35"W x 7"H
The Span America PressureGuard Protocol Features:
Patented microclimate management (“Low Air Loss”) with alternating pressure that is designed to treat through stage IV pressure ulcers.
“Float” mode provides powered flotation therapy.
Simple comfort adjustment includes settings such as “Max. Immersion” for patients under 120 lbs.
Selectable audible alarm and indicator light for notifying when there is low pressure.
“Auto Firm” function for a timed 30 minutes adds stability during transfers, ADLs & CPR.
Inflation maintains during power interruption and transport.
Quiet and efficient, using less than 1⁄2 of the power than most systems while generating less noise. Heavy duty mounting hooks as well as flush-mounted, detachable power cord.
Safety Edge Design
Enhances the safety of patient transfers
Risk of entrapment and fall are minimized
Unmatched edge of bed stability
Raised Perimeter models are an additional measure of safety by aiding to prompt the patient away from the edge of the bed.
Geo-Matt Style Foam Topper
Protective Heel Slope aids in the redistribution of pressure away from vulnerable heels.
Non-shearing top surface, the Geo-Matt segmentation is tissue-friendly.
Provides overall stability while offsetting friction.
Helps glide user to original position following gatching.
Creates shear-minimizing bands beneath heels, sacrum and scapula.
Patented Air Delivery Cover
Outer coverlet is vapor-permeable as well as fluid proof.
Standard hospital-grade cleaners will wipe clean in place.
Machine launderable
Inner air delivery cover provides a constant airflow through the Air Diffusion Matrix
Moisture vapor is swept away before it can re-form as a liquid.
Decreases maceration, especially effective at the sacrum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.