Shop All Medical Mattresses
Medmattress.Com
Span America PressureGuard, Mattress Only, Standard Protocol
Mfr # 17108
Zoro # G600723856
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # 17108
- Zoro # G600723856
- Country of Origin United States
- Category Medical Mattresses
Description
84"L x 42"W x 7"H The Span America PressureGuard Protocol Features: Patented microclimate management (“Low Air Loss”) with alternating pressure that is designed to treat through stage IV pressure ulcers. “Float” mode provides powered flotation therapy. Simple comfort adjustment includes settings such as “Max. Immersion” for patients under 120 lbs. Selectable audible alarm and indicator light for notifying when there is low pressure. “Auto Firm” function for a timed 30 minutes adds stability during transfers, ADLs & CPR. Inflation maintains during power interruption and transport. Quiet and efficient, using less than 1⁄2 of the power than most systems while generating less noise. Heavy duty mounting hooks as well as flush-mounted, detachable power cord. Safety Edge Design Enhances the safety of patient transfers Risk of entrapment and fall are minimized Unmatched edge of bed stability Raised Perimeter models are an additional measure of safety by aiding to prompt the patient away from the edge of the bed. Geo-Matt Style Foam Topper Protective Heel Slope aids in the redistribution of pressure away from vulnerable heels. Non-shearing top surface, the Geo-Matt segmentation is tissue-friendly. Provides overall stability while offsetting friction. Helps glide user to original position following gatching. Creates shear-minimizing bands beneath heels, sacrum and scapula. Patented Air Delivery Cover Outer coverlet is vapor-permeable as well as fluid proof. Standard hospital-grade cleaners will wipe clean in place. Machine launderable Inner air delivery cover provides a constant airflow through the Air Diffusion Matrix Moisture vapor is swept away before it can re-form as a liquid. Decreases maceration, especially effective at the sacrum.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Hygiene Bundle W Stand & Double Tier Suture Rack (304101_311)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- Medmattress.Com Medical Mattresses