Shop All Medical Air Mattresses
Medmattress.Com
SPAN America PressureGuard Easy Air LR - 80" x 35" x 7"
Mfr # L8035LR-29
Zoro # G300765811
product price: $7,531.99
/ea
Free Shipping & Returns
$7,531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # L8035LR-29
- Zoro # G300765811
- Country of Origin United States
- Category Medical Air Mattresses
Description
SPAN America PressureGuard Easy Air LR
Low Air Loss Therapy with Powered Alternating Pressure or Lateral Rotation and Micro-Climate Management
• Preferred choice by clinicians treating stage 1 to 4 pressure ulcers
• The combination of low air loss and alternating pressure therapies provide an unparalleled pressure redistribution surface
• In static mode, the mattress provides a firm surface that makes it easier for the patient to transfer or reposition themselves
• Geo-Matt style foam topper and individual foam cell interior to accommodate various body sizes
• PressureGuard Design creates head to foot cylinders for improved pressure reduction
• Heel Slope transfers some load to more shear tolerant calves
• Safety Edge Design with inner bolster to minimize risk of falls and entrapment
• Non-collapsible Air Diffusion Matrix for uninterrupted air flow, moisture vapor release and continuous air current, also helps reduce maceration
• Weight capacity: 500 lbs in float & alternating mode, 350 lbs in rotation mode
PressureGuard Safety Edge
All PressureGuard products have a two-part bolster system surrounded with air tubes to help prevent falls and bed rail entrapment. When the patient rolls towards or sits on the edge of the mattress, the inner of the mattress bends toward the center while the outer part maintains its structure, providing extra support and safety. Standard air-filled mattresses collapse on the outer edge, directing patient into side rails or onto the floor.
Low Air Loss Therapy with Powered Alternating Pressure or Lateral Rotation and Micro-Climate Management
• Preferred choice by clinicians treating stage 1 to 4 pressure ulcers
• The combination of low air loss and alternating pressure therapies provide an unparalleled pressure redistribution surface
• In static mode, the mattress provides a firm surface that makes it easier for the patient to transfer or reposition themselves
• Geo-Matt style foam topper and individual foam cell interior to accommodate various body sizes
• PressureGuard Design creates head to foot cylinders for improved pressure reduction
• Heel Slope transfers some load to more shear tolerant calves
• Safety Edge Design with inner bolster to minimize risk of falls and entrapment
• Non-collapsible Air Diffusion Matrix for uninterrupted air flow, moisture vapor release and continuous air current, also helps reduce maceration
• Weight capacity: 500 lbs in float & alternating mode, 350 lbs in rotation mode
PressureGuard Safety Edge
All PressureGuard products have a two-part bolster system surrounded with air tubes to help prevent falls and bed rail entrapment. When the patient rolls towards or sits on the edge of the mattress, the inner of the mattress bends toward the center while the outer part maintains its structure, providing extra support and safety. Standard air-filled mattresses collapse on the outer edge, directing patient into side rails or onto the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- PROHEAL Low Air Loss / Alternating Pressure Mattress System w/ Digital Pump 36"x80"x8" (PH-80040DX)
- PROHEAL Mattress System w/Deluxe Digital Pump and Cell-On-Cell Support Base w/Raised Rail 36"x80"x8"/11" (PH-80065)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- DRIVE MEDICAL Med Aire Low Air Loss Mattress System w/ Alternating Pressure (14027)
- Medmattress.Com Medical Beds, Stretchers & Cots