Medmattress.Com

Span-America PressureGuard Custom Care Mattress


product price: $1,791.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Span-America PressureGuard Custom Care VersaCare Mattress for Hillrom VersaCare and Recessed Deck Beds The for Recessed Deck Beds Features: Benefits: Prevention and treatment of Stage 1-4 pressure injuries Treatment of uncomplicated (non-complex) stage 3 and 4 pressure injuries with multiple turning surfaces Prevention for high risk and/or severely compromised Maintenance-free support chambers require no adjustment or refilling Minimal shearing through Geo-Matt surface geometry and Shear Transfer Zones on bi-directional stretch cover. Unique Geo-Matt Surface: High density medical grade foam Unique geometric design consisting of over 800 individual cells, that each act individually to redistribute pressure, reduce heat and moisture buildup on the skin, and reduce shear to underlying tissue Bi-Directional Stretch Cover with Shear Transfer Zones: Anti-microbial, flame-resistant, fluid-impervious, tear-resistant and replaceable, and easily wipes clean Exclusive bottom design reduces sliding and gatching noise" Shear Transfer Zones: Creates shear-minimizing bands beneath heels, sacrum and scapula Helps glide user to original position following gatching Provides overall stability while offsetting friction Recessed Deck Option: Accommodates unique challenges of recessed deck beds with frame-fitting V-shaped edges Compressible section accommodates multiple lengths and foot positions Safety Edge two-piece bolster system, adapted to overcome design restrictions inherent in recessed deck bed 3-Dimensional Zoning Core Design: Provides anatomically- calibrated levels of support and immersion throughout surface Optimizes tissue load management Enhances product longevity and extreme comfort UHP 500 Ultra High Performance Foam: 55% higher support factor than typical medical-grade foams Unmatched protection from "bottoming out", even with HOB elevated Superior resiliency and recovery, even when compared to typical HR foams Firm Perimeter: Provides edge of bed stability Enables higher safety level during patient transfers Enhances stability during edge-of-bed sitting Reduces risk of entrapment in side rail/mattress gaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.