Shop All Medical Mattresses
Medmattress.Com
Span America Geo-Mattress Pro - 39" x 75" x 6" (Twin)
Mfr # SA-GPR39756
Zoro # G000723777
product price: $773.99
/ea
Free Shipping & Returns
$773.99
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
- Brand Medmattress.Com
- MFR # SA-GPR39756
- Zoro # G000723777
- Country of Origin United States
- Category Medical Mattresses
Description
The Span America Geo-Mattress Pro Features: Cover: Bacteriostatic top fabric that is fire resistant, fluid-proof, tear resistant, replaceable, and easy to clean Pleated design allows full integration with the mattress's Geo-Matt style shear-relieving surface while minimizing hammocking GeoMatt Cut Foam Top: High density, medical grade foam Unique geometric design consisting of over 800 individual cells, that each act individually to redistribute pressure, reduce heat and moisture buildup on the skin, and reduce shear to underlying tissues Includes unique Heel Slope feature, designed to further reduce pressure for the sensitive heel area Core: Single density and ILD, high quality foam for excellent value for budget-conscious facilities Heel Slope: Reduces pressure on heels with a subtle taper design that redistributes pressure onto the more load-tolerant calves Weight Capacity: 300 lbs
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
- MOEN Drainage (140680)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- Medmattress.Com Medical Beds, Stretchers & Cots