Shop All Medical Mattresses
Medmattress.Com
Span America Geo-Mattress Max - 35" x 84" x 6"
Mfr # SA-GM3584-6
Zoro # G300723644
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # SA-GM3584-6
- Zoro # G300723644
- Country of Origin United States
- Category Medical Mattresses
Description
The Span America Geo-Mattress Max features: Cover: Bacteriostatic top fabric is fire resistant, fluid-proof, tear resistant, replaceable, and easy to clean Pleated design allows full integration with the mattress's Geo-Matt style shear-relieving surface while minimizing hammocking GeoMatt Cut Foam Top: High density, medical grade foam Unique geometric design consisting of over 800 individual cells, that each act individually to redistribute pressure, reduce heat and moisture buildup on the skin, and reduce shear to underlying tissues Includes the unique Heel Slope feature, designed to further reduce pressure for the sensitive heel area Multi-Tiered Core: Made of two progressively denser premium foam layers for improved support and longevity Firm Perimeter Bolsters: Provides higher safety levels for patient transfers Increases stability during edge-of-bed sitting Reduces risks of entrapment in side rail/mattress gaps Visco-Elastic Heel Slope: Reduces pressure on heels with a subtle taper design that redistributes pressure onto the more load-tolerant calves Viscoelastic insert conforms to the shape of heel, further redistributing heel pressure Weight Capacity: 400 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Cottonelle Tltppr 60Roll (17713)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PRESSURE GUARD Standard control unit only (5500)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81063)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- Medmattress.Com Medical Beds, Stretchers & Cots