Shop All Medical Mattresses
Medmattress.Com
Span America Geo-Mattress Atlas - 35" x 80" x 7"
Mfr # SA-GA3580-7
Zoro # G500723529
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # SA-GA3580-7
- Zoro # G500723529
- Country of Origin United States
- Category Medical Mattresses
Description
The Span America Geo-Mattress Atlas features: General Features: A heavy duty solution for bariatric care Supports up to 750 pounds Designed to meet the unique skin integrity challenges of the bariatric client Weight capacities: 600 lbs (35"); 675 lbs (39"); 750 lbs (42", 48", 54") Cover: Composed of bacteriostatic top fabric that is also fire resistant, fluid-proof, tear resistant, replaceable and easy to clean Pleated design allows full integration with the mattress's Geo-Matt style shear-relieving surface while minimizing hammocking GeoMatt Cut Foam Top: High density, medical grade foam Unique geometric design consisting of over 800 individual cells, that each act individually to redistribute pressure, reduce heat and moisture buildup on the skin, and reduce shear to underlying tissue Includes unique Heel Slope feature, designed to further reduce pressure for the sensitive heel area Multi-Tiered Core: Three progressively denser premium layers of high resiliency foam Most patient-friendly surface is closest to skin Layers progressively get more firm to deflect pressure in stages for improved support and longevity across a wide range of patient weights Heel Slope: Reduces pressure on heels with a subtle taper design that redistributes pressure onto the more load-tolerant calves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- Medmattress.Com Medical Mattresses