Shop All Medical Foam Mattress Pads
Medmattress.Com
Shampaine 1900 MedUltra Comfort Foam Replacement OR Table Pad
Mfr # NA-SH1900-2-UC
Zoro # G9313914
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # NA-SH1900-2-UC
- Zoro # G9313914
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
Shampaine 1900 MedUltra Comfort Pressure Redistribution Foam Replacement Pad Our MedUltra Comfort Operating Table Pad come with a STAPH-CHEK Electrolite conductive fabric cover with two-way stretch. The Viscotech Memory foam conforms to the bodys exact shape and position, distributing - Weight and reducing stress on pressure points while returning to its original shape for the next patient. General Information: - Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration - STAPH-CHEK Electrolite conductive fabric cover with two-way stretch - Durable, breathable waterproof polyurethane coated VynmedTM Health Care Vinyl Cover - Built in waterproof vent system Super-A-Vent TM which allows air to pass through the cover - Soft-supple feel offers exceptional comfort and includes a tear resistant double-sided coating - Anti-bacterial, anti-fungal, stain resistant, antistatic, non-allergenic, non-irritating, latex free and self-deodorizing MedUltra Comfort Pressure Redistribution Foam: - Multi-layered, multi-density for optimal comfort and postural support - Automatically senses body - Weight and temperature, molding to exact shape and position of body - Reduces stress on pressure points by distributing the - Weight evenly over a large surface area - Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- STANLEY HEALTHCARE ES Repeater, 3-1/2" H x 6-1/2" L, White (54321)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- SANISNOOZE Sky Mattress, Full-53"x74"x8" (SKY54758)
- BILT-RITE MASTEX HEALTH Gel-eezeA, Mattress Overlay, 3 Inch Height, 34 Inch Width (FO150)
- Medmattress.Com Medical Foam Mattress Pads