Shop All Medical Mattresses
Medmattress.Com
Seclusion MedUltra Comfort Foam Mattress - Size: 35” x 82” x 6”
Mfr # NAMH-35826-UC
Zoro # G9295924
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # NAMH-35826-UC
- Zoro # G9295924
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress.com Seclusion MedUltra Comfort Pressure Redistribution Foam Mattress - Size: 35” x 82” x 6”
MedMattress.com MedUltra Comfort Seclusion mattress is a Nymed polyurethane coated healthcare nylon top, (210 denier; soft-never brittle) and a Vynmed Tuff healthcare polyurethane coated vinyl bottom. The fluid proof, anti-bacterial, anti-fungal, stain resistant cover protects the multi-layered, multi density convoluted foam core. With its high resiliency 1.8lb density 45ILD foam and FirmEdge passive restraint system you can be assured that comfort, durability and protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedUltra Comfort Presure Redistribution Foam:
- Multi-layered, multi-density for optimal comfort and postural support
- Automatically senses body - Weight and temperature, molding to exact shape and position of body
- Reduces stress on pressure points by distributing the - Weight evenly over a large surface area
- Returns to original shape after each use
- Weight Capacity: 300 lbs
MedMattress.com MedUltra Comfort Seclusion mattress is a Nymed polyurethane coated healthcare nylon top, (210 denier; soft-never brittle) and a Vynmed Tuff healthcare polyurethane coated vinyl bottom. The fluid proof, anti-bacterial, anti-fungal, stain resistant cover protects the multi-layered, multi density convoluted foam core. With its high resiliency 1.8lb density 45ILD foam and FirmEdge passive restraint system you can be assured that comfort, durability and protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedUltra Comfort Presure Redistribution Foam:
- Multi-layered, multi-density for optimal comfort and postural support
- Automatically senses body - Weight and temperature, molding to exact shape and position of body
- Reduces stress on pressure points by distributing the - Weight evenly over a large surface area
- Returns to original shape after each use
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- FIRST AID ONLY Bandage, Beige, Fabric, PK100 (G122)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Foam Hospital Bed Mattress (PH-81012-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- Medmattress.Com Medical Beds, Stretchers & Cots