Shop All Medical Mattresses
Medmattress.Com
Seclusion MedComfort Foam Mattress - Size: 35” x 84” x 6”
Mfr # NAMH-35846
Zoro # G9289019
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # NAMH-35846
- Zoro # G9289019
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress.com Seclusion MedComfort Foam Mattress - Size: 35” x 84” x 6”
MedMattress.com MedComfort Seclusion mattress with no zipper includes a Vynmed healthcare vinyl permanent mattress cover accompanied with our symmetrical foam layering head to foot. The FirmEdge passive restraint system is a 3 wide ultra-firm foam located on both sides for added protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedComfort Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- High Loft, Convoluted foam top and bottom
- High Resiliency center core: 1.8 lbs, density 45ILD
- FirmEdgeTM passive restraint system two (2), 3” wide zones of ultra-firm foam
- Weight Capacity: 300 lbs
MedMattress.com MedComfort Seclusion mattress with no zipper includes a Vynmed healthcare vinyl permanent mattress cover accompanied with our symmetrical foam layering head to foot. The FirmEdge passive restraint system is a 3 wide ultra-firm foam located on both sides for added protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedComfort Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- High Loft, Convoluted foam top and bottom
- High Resiliency center core: 1.8 lbs, density 45ILD
- FirmEdgeTM passive restraint system two (2), 3” wide zones of ultra-firm foam
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU First Aid Storage Case, Kit, Polypropylene Case (6774PM)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- AFS Stretcher with Wheels (Burgundy) (11081)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Small, 24"-34", 40PK (1625)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- Medmattress.Com Medical Beds, Stretchers & Cots