Shop All Medical Mattresses
Medmattress.Com
Seclusion MedComfort Foam Mattress - Size: 35” x 82” x 6”
Mfr # NAMH-35826
Zoro # G9288994
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # NAMH-35826
- Zoro # G9288994
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress.com Seclusion MedComfort Foam Mattress - Size: 35” x 82” x 6”
MedMattress.com MedComfort Seclusion mattress with no zipper includes a Vynmed healthcare vinyl permanent mattress cover accompanied with our symmetrical foam layering head to foot. The FirmEdge passive restraint system is a 3 wide ultra-firm foam located on both sides for added protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedComfort Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- High Loft, Convoluted foam top and bottom
- High Resiliency center core: 1.8 lbs, density 45ILD
- FirmEdgeTM passive restraint system two (2), 3” wide zones of ultra-firm foam
- Weight Capacity: 300 lbs
MedMattress.com MedComfort Seclusion mattress with no zipper includes a Vynmed healthcare vinyl permanent mattress cover accompanied with our symmetrical foam layering head to foot. The FirmEdge passive restraint system is a 3 wide ultra-firm foam located on both sides for added protection. All our mattresses meet the CFR 1633 fire test requirements. General Information:
-Ultrasonic Sealed Seams on the length of the mattress prevent liquid penetration
- VynmedTM Health Care Grade Vinyl has a built-in polyurethane back coating which provides additional liquid resistance
- Low friction for easy patient transfers
- Fluid proof, anti-bacterial, anti-fungal, stain resistant, anti-microbial, antistatic, abrasion resistant and latex free
MedComfort Foam:
-Multi-layered, multi-density for optimal comfort and postural support
- High Loft, Convoluted foam top and bottom
- High Resiliency center core: 1.8 lbs, density 45ILD
- FirmEdgeTM passive restraint system two (2), 3” wide zones of ultra-firm foam
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- DRIVE MEDICAL Gravity 9 LTC Pressure Redistribution Mattress - 42" x 80" x 6" (15970-4280)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 30" x 74", 4" Depth (BIP-30744-VFS)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- Medmattress.Com Medical Mattresses