Shop All Medical Mattresses
Medmattress.Com
Nylon Foam Mattress with Built In Pillow - 30" x 74", 5" Depth
Mfr # BIP-30745-NFS
Zoro # G600724303
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # BIP-30745-NFS
- Zoro # G600724303
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress.com provides a quality driven bedding solution for residence halls, dorm and camps. Our Foam Comfort Sleeper Mattresses are made with a polyurethane foam for a good night's sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress!
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- Medmattress.Com Medical Mattresses