Shop All Medical Foam Mattress Pads
Medmattress.Com
MedComfort Foam Stretcher Pad - 27" x 76" x 4" - No Tapers
Mfr # 76274-A
Zoro # G9300885
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # 76274-A
- Zoro # G9300885
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
MedMattress.com MedComfort Foam Stretcher Pad - Size: 27" x 76" x 4" 4 Corners Squared (No Tapers) MedMattress.com MedComfort Stretchers come with Vynmed healthcare vinyl cover accompanied with our Multi-layered, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to unsure no fluid contamination. General Information: - Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney - Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability - Non-skid bottom includes Hook and Loop straps to ensure the pad will always stay securely in place - FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination MedComfort Foam: - Multi-layered, multi-density for optimal comfort and postural support - High loft, convoluted, urethane foam - High Resiliency center core: 1.8 lbs, density 45ILD - Protective fluid flap over the heavy-duty zipper on removeable cover - Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAYDEN Manikin Body Frame (IM13-SA05)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- BRAZOS Walking Stick, Straight Pine, Brown, 48" (602-3000-1236)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- SANISNOOZE Sky Mattress, Full-53"x74"x8" (SKY54758)
- SANISNOOZE Sky Mattress, Queen-60"x80"x8" (SKY60808)
- Medmattress.Com Medical Foam Mattress Pads