Shop All Medical Mattresses
Medmattress.Com
Mattress Package FitRight Ultra - Medium(32"-54") 36"x80"x6"
Mfr # INCON-SET-36846-M
Zoro # G800723601
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # INCON-SET-36846-M
- Zoro # G800723601
- Country of Origin United States
- Category Medical Mattresses
Description
Home Care Incontinence Mattress Package
Home Care Incontinence Mattress
The 100% virgin densified polyester fiber core technology provides superior pressure redistribution compared to traditional innersprings. The smooth, soft, and breathable cover is offered in a nylon to maximize comfort and therapeutic sleep.
This versatile home care sleep surface is light weight and affordable while always maintaining quality and health standards.
Fiber core technology mattress properties and benefits include:
Nylon Cover Suggested as Best Barrier for Fluids
Durable nylon cover is water proof and perfect for bed-wetting protection
Easy to Clean and Perfect for Adults and Children
Removable Polypropylene Zippered Cover
Soft and durable polyester fiber core construction
Durable
Inverted Seams for patient comfort and caretaker convenience when disinfecting
Maintains cool, dry, and soft feel to maximize patient comfort
Weight capacity: 300 lbs
Washable Reusable Incontinence Underpad
2 Pack of Pink Underpad
This durable, comfortable twill facing underpad resists staining
Vinyl knit barrier withstands the heavy demands of multiple washing and drying cycles while staying soft and leakproof
Absorbency Level: Moderate
Soaker Ounces: 8 Fl. Oz.
Face Fabric Material: 55% Cotton/ 45% Polyester
Measures 34′′ x 36′′ inches
Great for adults and children
DiaMedical USA Sheet Package – T130
Fitted Sheet – CDR20M-36809INV
Flat Sheet – CDR20M-66104INV
Draw Sheet – CDR20M-5481INV
Pillow Case – CDR20M-PCINV
FitRight Stretch Ultra Brief – (Quantity 20)
FitRight Stretch Ultra Brief promotes a discreet, comfortable, garment-like fit meant to enhance patient dignity, mobility and independence
Flexible stretch panels stretch for a secure and comfortable fit that enhances patient comfort and improves ease of use for staff
Gold Series Core with odor protection wicks fluid away quickly to promote dryness and help maintain skin integrity
Soft antileak guards reduce leakage and improve containment
Active hip-protect side panels were designed to help protect skin from excess friction and pressure
Moisture alert wetness indicator changes color when garment has been soiled
Ultra-soft cloth-like backsheet; Skin-safe closures
Home Care Incontinence Mattress
The 100% virgin densified polyester fiber core technology provides superior pressure redistribution compared to traditional innersprings. The smooth, soft, and breathable cover is offered in a nylon to maximize comfort and therapeutic sleep.
This versatile home care sleep surface is light weight and affordable while always maintaining quality and health standards.
Fiber core technology mattress properties and benefits include:
Nylon Cover Suggested as Best Barrier for Fluids
Durable nylon cover is water proof and perfect for bed-wetting protection
Easy to Clean and Perfect for Adults and Children
Removable Polypropylene Zippered Cover
Soft and durable polyester fiber core construction
Durable
Inverted Seams for patient comfort and caretaker convenience when disinfecting
Maintains cool, dry, and soft feel to maximize patient comfort
Weight capacity: 300 lbs
Washable Reusable Incontinence Underpad
2 Pack of Pink Underpad
This durable, comfortable twill facing underpad resists staining
Vinyl knit barrier withstands the heavy demands of multiple washing and drying cycles while staying soft and leakproof
Absorbency Level: Moderate
Soaker Ounces: 8 Fl. Oz.
Face Fabric Material: 55% Cotton/ 45% Polyester
Measures 34′′ x 36′′ inches
Great for adults and children
DiaMedical USA Sheet Package – T130
Fitted Sheet – CDR20M-36809INV
Flat Sheet – CDR20M-66104INV
Draw Sheet – CDR20M-5481INV
Pillow Case – CDR20M-PCINV
FitRight Stretch Ultra Brief – (Quantity 20)
FitRight Stretch Ultra Brief promotes a discreet, comfortable, garment-like fit meant to enhance patient dignity, mobility and independence
Flexible stretch panels stretch for a secure and comfortable fit that enhances patient comfort and improves ease of use for staff
Gold Series Core with odor protection wicks fluid away quickly to promote dryness and help maintain skin integrity
Soft antileak guards reduce leakage and improve containment
Active hip-protect side panels were designed to help protect skin from excess friction and pressure
Moisture alert wetness indicator changes color when garment has been soiled
Ultra-soft cloth-like backsheet; Skin-safe closures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- INFINITI Welcome, Bar Soap 075, 1000PK (2302027)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PRESSURE GUARD Standard control unit only (5500)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- Medmattress.Com Medical Mattresses