Medmattress.Com

K-4 D3X DecubeX


product price: $7,822.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MedMattress.com Digital Alternating Pressure, True Low Air Loss System | 36" x 80" x 8" • The most advanced and effective means of multi-zoned Alternating Interface Pressure therapy, with continuous true low air loss relief and digital display • Control Unit Included - Plug and play auto-sensing multi-use control unit, with state of the art micro-controller and Real Time Pressure Monitoring sensor technology, constantly monitors mattress pressures, and automatically sets pressures when patient weight and height are entered • Provides effective static or alternating pressure therapies with continuous low air loss relief • Therapeutic Smart Support Surface constructed from high quality, urethane coated nylon air cushions to provide effective Alternating Pressure therapy with low interface pressures • Optional inflatable side bolsters help support the patient on the mattress • Wireless Auto Upright Fowler Sensor automatically detects patient’s fowler position and inflates the mattress to 80% higher than the set pressure to eliminate patient bottoming • SAC optional foot support air cushion to support patient’s feet and provide zero interface pressure in the heel area • Lightweight support surface can be rolled up easily for convenient transportation • Weight capacity: 1,000 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.