Shop All Mattress Covers and Pads
Medmattress.Com
Innerspring Mattress with Nylon Cover - 30" x 79" x 7.5"
Mfr # MMIS-30797.5-N
Zoro # G100680291
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # MMIS-30797.5-N
- Zoro # G100680291
- Country of Origin United States
- Category Mattress Covers and Pads
Description
MedMattress.com provides custom innerspring mattresses for residence halls, dormitories and camps. The quality innerspring coils provide ultimate comfort for a great night's sleep. The spring unit is a 312 Bonnell Coil 13 gauge with a 6 gauge border. Our 0.25" thick insulator pad combined with a 0.75" thick polyester fiber layer provide ultimate support and comfort.
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
The Heavy Duty 210 Denier Nylon cover is Water Proof and Stain Resistant. The seams are inverted making our mattresses bed bug resistant!
Twin Mattress: 38" x 74" x 7.5" (35 Pounds)
Dorm Unit: 36" x 80" x 7.5" (40 Pounds)
Mattress: 53" x 74" x 7.5" (49 Pounds)
Mattress: 60" x 80" x 7.5" (60 Pounds)
210 Denier Nylon
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Waterproof
Stain Resistant
Bed Bug Resistant Inverted Seams
Spring Unit: 312 13 gauge bonnell, 6 gauge border wire
Insulator Pad: 2 oz.
Polyurethane foam: 1" layer each side
16 CFR Part 1633 Certified
Made in the USA
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
The Heavy Duty 210 Denier Nylon cover is Water Proof and Stain Resistant. The seams are inverted making our mattresses bed bug resistant!
Twin Mattress: 38" x 74" x 7.5" (35 Pounds)
Dorm Unit: 36" x 80" x 7.5" (40 Pounds)
Mattress: 53" x 74" x 7.5" (49 Pounds)
Mattress: 60" x 80" x 7.5" (60 Pounds)
210 Denier Nylon
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Waterproof
Stain Resistant
Bed Bug Resistant Inverted Seams
Spring Unit: 312 13 gauge bonnell, 6 gauge border wire
Insulator Pad: 2 oz.
Polyurethane foam: 1" layer each side
16 CFR Part 1633 Certified
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- COVIDIEN Disposable Underpads, 30 in x 36 in, PK40 (P3036C)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- BEAUTYREST Blend Heated Mattress Pad - King, White (BR55-0201)
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- Medmattress.Com Mattress Covers and Pads