Shop All Medical Mattresses
Medmattress.Com
Incontinence Heavy Duty Vinyl Mattress - Twin - 36" x 76" x 6"
Mfr # MMFS-36766-V
Zoro # G400723445
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # MMFS-36766-V
- Zoro # G400723445
- Country of Origin United States
- Category Medical Mattresses
Description
The Bedwetting Incontinence Heavy Duty Vinyl Mattress from MedMattress.com provides a quality bedding solution for children and adults struggling with incontinence. Our Bedwetting Incontinence Heavy Duty Vinyl Mattresses are made with a polyurethane foam for a good night’s sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress and heavy-duty, waterproof zippered vinyl mattress cover protects your mattress from nighttime accidents! Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every foam mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof. Our 10 ounce vinyl cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant! 10 Gauge Green Vinyl Cover Fully Sealed Vinyl Cover Fluid resistant Anti-static Anti-bacterial Fire Barrier: 0.8 oz. fiber Durable Stain Resistant CFR 16 Part 1633 Fire Retardant Mattress 1.5 Density Foam Non-Allergenic Bed Bug Resistant Inverted Seams Care: Wipe Clean with Damp Cloth Replacement Cover Thermally sealed polyurethane Unique two way protection Protects foam if outer cover is compromised Protects cover by preventing plasticizes in foam from causing the fabric to become brittle Extends life of mattress and cover href="https://medmattress.com/custom-sizing-form/">Not seeing your mattress size? Click here to build your custom mattress cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- EMI Tourniquet, Blue, 1/2" H, 15" L (440)
- AFS Cot Cover : Green (5711104)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DRIVE MEDICAL Gravity 9 LTC Pressure Redistribution Mattress - 42" x 80" x 6" (15970-4280)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- Medmattress.Com Medical Beds, Stretchers & Cots