Shop All Medical Air Mattresses
Medmattress.Com
Home Care F800 Pressure Relief Mattress - 36" x 80" x 6" (Twin-XL)
Mfr # HC-F800-TXL
Zoro # G400724336
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # HC-F800-TXL
- Zoro # G400724336
- Country of Origin United States
- Category Medical Air Mattresses
Description
The MedMattress F800 pressure redistribution mattress was specially designed to prevent pressure sores and ulcers which develop from immobilization. Its advanced pressure redistribution design relieves pressure points, and thereby reduces pain from pressure. This pressure relief mattress promotes increased circulation, preventing tissue ischemia.
PREVENTS BED SORES, PRESSURE ULCERS, AND RELIEVES PRESSURE POINTS - Uniquely designed to prevent bed sores and pressure ulcers. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
PREMIUM WATERPROOF COVER - Premium Nylon top cover specially designed for increased comfort and durability when compared to standard vinyl covers. Triple Laminate Vinyl bottom cover to ensure ultimate durability and longevity. Antibacterial, antimicrobial, antifungal, and non-shear for your health and safety.
SLOPED HEEL SECTION INCREASES BLOOD CIRCULATION - Uniquely designed heel section relieves pressure and increases blood circulation from the heel to the lower leg. PTSS Rail System provides extra support for easy patient transfers and edge of bed sitting.
360° ZIPPER FOR EASY REMOVAL - 360° zipper with an anti-contamination flap that prevents fluid from entering and damaging the premium foam. Removable cover helps maintain hygiene and allows for ease of use.
Specifications:
-High density and high resilient die-cut foam in torso and head sections for unparalleled pressure redistribution
-Sloped heel section with open cell memory foam to reduce pressure and promote blood circulation
-Premium Waterproof Nylon Top/Vinyl Bottom cover uniquely designed for ultimate comfort and durability
-Pressure relief to reduce pain from pressure
-Weight Capacity: 350 lbs.
-Fire sleeve meets Federal Fire Code 16 CFR part 1634
PREVENTS BED SORES, PRESSURE ULCERS, AND RELIEVES PRESSURE POINTS - Uniquely designed to prevent bed sores and pressure ulcers. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
PREMIUM WATERPROOF COVER - Premium Nylon top cover specially designed for increased comfort and durability when compared to standard vinyl covers. Triple Laminate Vinyl bottom cover to ensure ultimate durability and longevity. Antibacterial, antimicrobial, antifungal, and non-shear for your health and safety.
SLOPED HEEL SECTION INCREASES BLOOD CIRCULATION - Uniquely designed heel section relieves pressure and increases blood circulation from the heel to the lower leg. PTSS Rail System provides extra support for easy patient transfers and edge of bed sitting.
360° ZIPPER FOR EASY REMOVAL - 360° zipper with an anti-contamination flap that prevents fluid from entering and damaging the premium foam. Removable cover helps maintain hygiene and allows for ease of use.
Specifications:
-High density and high resilient die-cut foam in torso and head sections for unparalleled pressure redistribution
-Sloped heel section with open cell memory foam to reduce pressure and promote blood circulation
-Premium Waterproof Nylon Top/Vinyl Bottom cover uniquely designed for ultimate comfort and durability
-Pressure relief to reduce pain from pressure
-Weight Capacity: 350 lbs.
-Fire sleeve meets Federal Fire Code 16 CFR part 1634
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- OKEEFFES Working Hands No Scent Hand Repair Cream 3.4 oz (K0350007)
- ACME UNITED First Aid Only 224-U First Aid Kit for 25 People, 107 Pieces, OSHA Compliant, Metal Case (224-U/FAO)
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- PROHEAL Lateral Rotation / Low Air Loss/ Alternating Pressure and Pulsation Mattress System 36"x80"x8"/11" (PH-80070)
- PROHEAL Low Air Loss Mattress Sys w/Alterntng Pressure and Pulsation w/Raised Foam Side Rails 60"x80"x8"/11" (PH-81090-60RR)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- PROACTIVE Protekt Aire 3000 Low Air Loss/Alternating Pressure Mattress System (80030)
- PROHEAL Low Air Loss / Alternating Pressure Mattress System w/ Digital Pump 36"x80"x8" (PH-80040DX)
- Medmattress.Com Medical Air Mattresses