Medmattress.Com

Home Care Air 6000 Alternating Pressure Mattress


product price: $1,258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MedMattress was specially designed to alleviate pressure sores and ulcers which develop from immobilization. Its advanced pressure redistribution design relieves pressure points, and thereby reduces pain from pressure. This pressure relief mattress promotes increased circulation, preventing tissue ischemia.
RELIEVES BED SORES, PRESSURE ULCERS, AND PRESSURE POINTS - Uniquely designed to prevent and treat bed sores and pressure ulcers. Protects against skin shearing/maceration with 18 laser holes that keep patients dry and cool. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
PREMIUM WATERPROOF NYLON COVER - Quilted cover specially designed for increased comfort and durability when compared to standard vinyl covers. Antimicrobial, antifungal, and non-shear for your health and safety. Pillow top feature prevents head and neck from unnecessary movement.
POWER FAILURE PROTECTION AND DELUXE DIGITAL PUMP - Cell-on-cell design uniquely configured to hold air in the lower cells in the event of power failure. This ensures safety and comfort during outages. Deluxe digital pump features 3 audible and visual alarms; low pressure, power failure, and alternating failure, for your safety.
DUAL THERAPY FOR COMPREHENSIVE CARE - Provides both Low Air Loss and Alternating Pressure Therapies for extensive pressure ulcer treatment. Static mode provides support for getting in and out of the bed, benefiting both the patient and caretaker.
CUSTOMIZABLE THERAPY SUPPORTS UP TO 450 LBS - Four (4) alternating cycles of 10, 15, 20 and 25 minutes which allows for a customizable approach to bed sore treatment. Designed to support patients weighing up to 450 lbs.
Specifications:
-Pressure ulcer prevention and treatment
-Auto Firm Mode for quick inflation
-Deluxe Digital Pump for clarity and ease of use
-Seat inflate feature for protection when in the fowler position
-36” length x 80” width x 8” depth for increased support and durability
-Weight capacity of 450 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.