Medmattress.Com

Home Care Air 3000 Alternating Pressure Mattress


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MedMattress was specially designed to alleviate pressure sores and ulcers which develop from immobilization. Its advanced pressure redistribution design relieves pressure points, and thereby reduces pain from pressure. This pressure relief mattress promotes increased circulation, preventing tissue ischemia.
RELIEVES BED SORES, PRESSURE ULCERS, AND PRESSURE POINTS - Uniquely designed to prevent and treat bed sores and pressure ulcers. Protects against skin shearing/maceration with 18 laser holes that keep patients dry and cool. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
PREMIUM WATERPROOF NYLON COVER - Quilted cover specially designed for increased comfort and durability when compared to standard vinyl covers. Antimicrobial, antifungal, and non-shear for your health and safety. Pillow top feature prevents head and neck from unnecessary movement.
DUAL THERAPY FOR COMPREHENSIVE CARE - Provides both Low Air Loss and Alternating Pressure Therapies for extensive pressure ulcer treatment. Static mode provides support for getting in and out of the bed, benefiting both the patient and caretaker.
LOW PRESSURE ALARM FOR PATIENT SAFETY - Low air pressure alarm indicates if air flow is ever compromised so you can be assured in your care and safety.
LOW AIR LOSS AND ALTERNATING PRESSURE THERAPY SUPPORTS UP TO 350 LBS - Air flow dial offers custom patient comfort and pressure levels for patients up to 350 lbs. The preset 10 minute alternating cycle allows for easy use and care
Specifications:
-Pressure ulcer prevention and treatment
-Air flow dial for custom patient treatment
-Preset 10 minute alternating cycles
-36” length x 80” width x 8” depth for increased support and durability
-Weight capacity of 350 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.