Shop All Medical Air Mattresses
Medmattress.Com
Home Care Air 1500 Alternating Pressure Mattress Overlay
Mfr # HC-A1500
Zoro # G800724370
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medmattress.Com
- MFR # HC-A1500
- Zoro # G800724370
- Country of Origin United States
- Category Medical Air Mattresses
Description
The MedMattress Air 1500 pressure redistribution mattress pad was specially designed to prevent pressure sores and ulcers which develop from immobilization. Its pressure redistribution design relieves pressure points, and thereby reduces pain from pressure. This pressure relief mattress overlay is a convenient solution to be used on top of your current mattress.
HELPS RELIEVE BED SORES, PRESSURE ULCERS, AND PRESSURE POINTS - Uniquely designed to prevent and treat bed sores and pressure ulcers. Protects against skin shearing/maceration with 18 laser holes that keep patients dry and cool. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
CONVENIENT OVERLAY DESIGN - Uniquely designed to delivery alternating pressure therapy with the convenience of a mattress overlay. Just use on top of your current mattress as a convenient solution.
QUIET PRESSURE PUMP - Air pump designed to promote restful sleep by delivering alternating pressure therapy quietly, promoting overall wellness in addition to providing pressure sore relief.
SUPPORTS UP TO 300 LBS - Durable, long-lasting construction supports a weight capacity of up to 300 lbs while providing the most comfortable therapy experience on the market
Specifications:
-Alleviates bed sores and ulcers
-Designed as a prevention mattress overlay to protect skin from bed sores before they develop
-Alternating pressure pad has a cycle of 10 minutes to assure consistent therapy
-Promotes increased circulation
-Easy to use manual air flow adjustment knob
-Safety end flaps to secure pad to mattress and prevent slipping
-Pressure relief to reduce pain from pressure
-35.5” W x 78.5” L
-Weight Capacity: 300 lbs.
HELPS RELIEVE BED SORES, PRESSURE ULCERS, AND PRESSURE POINTS - Uniquely designed to prevent and treat bed sores and pressure ulcers. Protects against skin shearing/maceration with 18 laser holes that keep patients dry and cool. Ideal for patients who are bedridden/immobilized and have difficulties with weight and pressure redistribution.
CONVENIENT OVERLAY DESIGN - Uniquely designed to delivery alternating pressure therapy with the convenience of a mattress overlay. Just use on top of your current mattress as a convenient solution.
QUIET PRESSURE PUMP - Air pump designed to promote restful sleep by delivering alternating pressure therapy quietly, promoting overall wellness in addition to providing pressure sore relief.
SUPPORTS UP TO 300 LBS - Durable, long-lasting construction supports a weight capacity of up to 300 lbs while providing the most comfortable therapy experience on the market
Specifications:
-Alleviates bed sores and ulcers
-Designed as a prevention mattress overlay to protect skin from bed sores before they develop
-Alternating pressure pad has a cycle of 10 minutes to assure consistent therapy
-Promotes increased circulation
-Easy to use manual air flow adjustment knob
-Safety end flaps to secure pad to mattress and prevent slipping
-Pressure relief to reduce pain from pressure
-35.5” W x 78.5” L
-Weight Capacity: 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- TZ CASE TZ Case AB-14 ROG Compact Makeup Case Rose Gold (AB-14 ROG)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- PROHEAL Mattress System w/Deluxe Digital Pump and Cell-On-Cell Support Base w/Raised Rail 36"x80"x8"/11" (PH-80065)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- PROHEAL Lateral Rotation / Low Air Loss/ Alternating Pressure and Pulsation Mattress System 36"x80"x8"/11" (PH-80070)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- Medmattress.Com Medical Air Mattresses