Shop All Hospital Bed Accessories
Medmattress.Com
Hillrom Affinity II Head Straight With Air Replacement Pad
Mfr # NA-HA2-HA
Zoro # G9298100
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # NA-HA2-HA
- Zoro # G9298100
- Country of Origin United States
- Category Hospital Bed Accessories
Description
Hillrom Affinity II Head Straight With Air Replacement Pad
MedMattress.com Labor and Delivery Mattresses come with a STAPH-CHEK healthcare fabric cover and a multi-layered, multi density core with Viscotech foam, developed for aerospace. With a latex free, fluid proof replaceable cover and memory foam that molds to the bodys exact shape and position; this is the mattress that provides that optimal comfort and support for your patients. Meets CFP 1633 fire test requirements. General Information:
- Includes a multi-layered, multi-density core and STAPH-CHEK healthcare fabric cover to maximize patient comfort and clinical efficacy
- Each latex free labor and delivery pad includes waterproof seams and a secondary fluid barrier
- Breathable foam core helps regulate body temperature
- Durable yet light- Weight stretch cover reduces shear and friction for easy patient transfers
- Pads can be customized to fit any birthing bed or stretcher
- Fluid Protection Zipper Guard (FPZGTM) to protect against all fluids
- Non-skid bottom includes velcro straps to ensure the pad always stays securely in place
- Weight Capacity: 300 lbs
MedMattress.com Labor and Delivery Mattresses come with a STAPH-CHEK healthcare fabric cover and a multi-layered, multi density core with Viscotech foam, developed for aerospace. With a latex free, fluid proof replaceable cover and memory foam that molds to the bodys exact shape and position; this is the mattress that provides that optimal comfort and support for your patients. Meets CFP 1633 fire test requirements. General Information:
- Includes a multi-layered, multi-density core and STAPH-CHEK healthcare fabric cover to maximize patient comfort and clinical efficacy
- Each latex free labor and delivery pad includes waterproof seams and a secondary fluid barrier
- Breathable foam core helps regulate body temperature
- Durable yet light- Weight stretch cover reduces shear and friction for easy patient transfers
- Pads can be customized to fit any birthing bed or stretcher
- Fluid Protection Zipper Guard (FPZGTM) to protect against all fluids
- Non-skid bottom includes velcro straps to ensure the pad always stays securely in place
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- DIAL PROFESSIONAL Hair + Body Wash, Neutral Scent, 1 gal, PK4, 4PK (03986)
- FIELDTEX O2/Trauma/AED Backpack, red (911-84550RD)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 14PK (2107)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- BIESEMEYER Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System (36-L552)
- SKIL-CARE Skil-Care 911536 4 x 24 in. Soft-Fall Bedside & Folding Fall Mat (911536)
- GRAHAM FIELD Linak Patient Bed Lift Hand Pendant (999-0711-305SP)
- KARMAN HEALTHCARE Karman Healthcare OT10 Over Bed Table With Luxury Wood Finish (OT10)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- HALO MOBILITY Single Sided Halo Safety Ring (77301)
- Medmattress.Com Hospital Bed Accessories