Shop All Hospital Bed Accessories
Medmattress.Com
Hillrom Affinity Head V-Cut Replacement Pad
Mfr # NA-HAV-H
Zoro # G9303980
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # NA-HAV-H
- Zoro # G9303980
- Country of Origin United States
- Category Hospital Bed Accessories
Description
Hillrom Affinity Head V Cut Replacement Pad
MedMattress.com Labor and Delivery Mattresses come with a STAPH-CHEK healthcare fabric cover and a multi-layered, multi density core with Viscotech foam, developed for aerospace. With a latex free, fluid proof replaceable cover and memory foam that molds to the bodys exact shape and position; this is the mattress that provides that optimal comfort and support for your patients. Meets CFP 1633 fire test requirements. General Information:
- Includes a multi-layered, multi-density core and STAPH-CHEK healthcare fabric cover to maximize patient comfort and clinical efficacy
- Each latex free labor and delivery pad includes waterproof seams and a secondary fluid barrier
- Breathable foam core helps regulate body temperature
- Durable yet light- Weight stretch cover reduces shear and friction for easy patient transfers
- Pads can be customized to fit any birthing bed or stretcher
- Fluid Protection Zipper Guard (FPZGTM) to protect against all fluids
- Non-skid bottom includes velcro straps to ensure the pad always stays securely in place
- Weight Capacity: 300 lbs
MedMattress.com Labor and Delivery Mattresses come with a STAPH-CHEK healthcare fabric cover and a multi-layered, multi density core with Viscotech foam, developed for aerospace. With a latex free, fluid proof replaceable cover and memory foam that molds to the bodys exact shape and position; this is the mattress that provides that optimal comfort and support for your patients. Meets CFP 1633 fire test requirements. General Information:
- Includes a multi-layered, multi-density core and STAPH-CHEK healthcare fabric cover to maximize patient comfort and clinical efficacy
- Each latex free labor and delivery pad includes waterproof seams and a secondary fluid barrier
- Breathable foam core helps regulate body temperature
- Durable yet light- Weight stretch cover reduces shear and friction for easy patient transfers
- Pads can be customized to fit any birthing bed or stretcher
- Fluid Protection Zipper Guard (FPZGTM) to protect against all fluids
- Non-skid bottom includes velcro straps to ensure the pad always stays securely in place
- Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- REVLON PHOTOREADY PRESSED POWDER FAIR/LIGHT .25OZ (229156)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- PDD Aftermarket Bed Control (6LVWS7)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- INVACARE 1 8-Button Bed Pendant (1158435)
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- ILC Replacement For RD BATTERIES HHAH00200 (WW-LZHC-5)
- BIESEMEYER Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System (36-L552)
- Medmattress.Com Medical Beds, Stretchers & Cots