Shop All Medical Foam Mattress Pads
Medmattress.Com
Hausted Transportation 810 MedUltra Comfort Foam Pad - 5" Depth
Mfr # T810-5-UC
Zoro # G9285494
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # T810-5-UC
- Zoro # G9285494
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
Hausted Transportation 810 MedUltra Comfort Pressure Redistribution Foam Replacement Pad - 5" Depth MedMattress.com MedUltra Comfort Stretchers come with Nymed healthcare nylon cover accompanied with our Multi-layered, Ultra Comfort, Medical grade, High resiliency, Urethane foam. The removable cover is fluid proof, Anti-bacterial, Anti-fungal, Stain resistant and comes with a protective fluid flap over the Heavy-duty zipper located under the mattress to insure no fluid contamination. General Information: - Replacement stretcher and gurney pads can be customized to any specifications to fit any stretcher or gurney - Three (3) layers of high density, high resilient, medical grade urethane foam combine for unparalleled support and stability - Non-skid bottom includes Hook and Loop straps to ensure the pad will always stay securely in place - FPZGTM (Fluid Protection Zipper Guard) protects against fluid contamination MedUltra Comfort Pressure Redistribution Foam: -Multi-layered, multi-density for optimal comfort and postural support - Automatically senses body - Weight and temperature, molding to exact shape and position of body - Reduces stress on pressure points by distributing the - Weight evenly over a large surface area - Returns to original shape after each use - Anti-microbial additive incorporated into foam during manufacturing process - Weight Capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bionet Cardiocare 2000 Direct-connect EKG Cables Needle (CARDIOCARE 2000 DIRECT-CONNECT EKG CABLES NEEDLE)
- ILC Replacement for Aqua-vu AV 715c Series Camcorder Battery (AV 715C SERIES CAMCORDER BATTERY AQUA-VU)
- EMI Unitized CPR Kit Refill, Plastic (475)
- FIRST AID ONLY First Aid Kits, Metal, 50 Person (226-U)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- SANISNOOZE Sky Mattress, Queen-60"x80"x8" (SKY60808)
- SANISNOOZE Sky Mattress, Full-53"x74"x8" (SKY54758)
- Medmattress.Com Medical Beds, Stretchers & Cots