Shop All Mattress Covers and Pads
Medmattress.Com
Foam Mattress with Nylon Cover 38" x 80" x 6"
Mfr # MMF-38806-NFS
Zoro # G900680507
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # MMF-38806-NFS
- Zoro # G900680507
- Country of Origin United States
- Category Mattress Covers and Pads
Description
Foam Mattress with Nylon Cover
MedMattress.com provides a quality driven bedding solution for residence halls, dorm and camps. Our Foam Comfort Sleeper Mattresses are made with a polyurethane foam for a good night’s sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress!
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
MedMattress.com provides a quality driven bedding solution for residence halls, dorm and camps. Our Foam Comfort Sleeper Mattresses are made with a polyurethane foam for a good night’s sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress!
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- RESTOR-IT Furniture and Fabric Repair Kit (18084)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- CLEANBRANDS Mattress Enct CleanRest Pro T (845168001687)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- Medmattress.Com Mattress Covers and Pads