Shop All Mattress Covers and Pads
Medmattress.Com
FitRight Mattress Cover Package - Full XL(60"-70") 8" Depth
Mfr # INCON-SET-CVR-54758-XL
Zoro # G300680480
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # INCON-SET-CVR-54758-XL
- Zoro # G300680480
- Country of Origin United States
- Category Mattress Covers and Pads
Description
The Bedwetting Incontinence Heavy Duty Vinyl Mattress Cover from MedMattress.com provides a quality bedding solution for children and adults struggling with incontinence. Our heavy-duty, waterproof zippered vinyl mattress cover protects your mattress from nighttime accidents!
Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypoallergenic to protect against allergies, antibacterial, waterproof, and have a zippered closure.
Our 10 ounce vinyl cover is fluid and stain resistant. The seams are inverted for bed bug resistance.
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Durable
Mattress Protector
Stain Resistant
Fire Retardant
Non-Allergenic
Bed Bug Resistant Inverted Seams
Zippered
Care: Wipe Clean with Damp Cloth
Made in the USA
Washable Reusable Incontinence Underpad
2 Pack of Pink Underpad
This durable, comfortable twill facing underpad resists staining
Vinyl knit barrier withstands the heavy demands of multiple washing and drying cycles while staying soft and leakproof
Absorbency Level: Moderate
Soaker Ounces: 8 Fl. Oz.
Face Fabric Material: 55% Cotton/ 45% Polyester
Measures 34′′ x 36′′ inches
Great for adults and children
DiaMedical USA Sheet Package – T130
Fitted Sheet – CDR20M-36809INV
Flat Sheet – CDR20M-66104INV
Draw Sheet – CDR20M-5481INV
Pillow Case – CDR20M-PCINV
FitRight Stretch Ultra Brief – (Quantity 20)
FitRight Stretch Ultra Brief promotes a discreet, comfortable, garment-like fit meant to enhance patient dignity, mobility and independence
Flexible stretch panels stretch for a secure and comfortable fit that enhances patient comfort and improves ease of use for staff
Gold Series Core with odor protection wicks fluid away quickly to promote dryness and help maintain skin integrity
Soft anti leak guards reduce leakage and improve containment
Active hip-protect side panels were designed to help protect skin from excess friction and pressure
Moisture alert wetness indicator changes color when garment has been soiled
Ultra-soft cloth-like backsheet; Skin-safe closures
Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypoallergenic to protect against allergies, antibacterial, waterproof, and have a zippered closure.
Our 10 ounce vinyl cover is fluid and stain resistant. The seams are inverted for bed bug resistance.
10 Gauge Green Vinyl Cover
Fully Sealed Vinyl Cover
Fluid resistant
Anti-static
Anti-bacterial
Durable
Mattress Protector
Stain Resistant
Fire Retardant
Non-Allergenic
Bed Bug Resistant Inverted Seams
Zippered
Care: Wipe Clean with Damp Cloth
Made in the USA
Washable Reusable Incontinence Underpad
2 Pack of Pink Underpad
This durable, comfortable twill facing underpad resists staining
Vinyl knit barrier withstands the heavy demands of multiple washing and drying cycles while staying soft and leakproof
Absorbency Level: Moderate
Soaker Ounces: 8 Fl. Oz.
Face Fabric Material: 55% Cotton/ 45% Polyester
Measures 34′′ x 36′′ inches
Great for adults and children
DiaMedical USA Sheet Package – T130
Fitted Sheet – CDR20M-36809INV
Flat Sheet – CDR20M-66104INV
Draw Sheet – CDR20M-5481INV
Pillow Case – CDR20M-PCINV
FitRight Stretch Ultra Brief – (Quantity 20)
FitRight Stretch Ultra Brief promotes a discreet, comfortable, garment-like fit meant to enhance patient dignity, mobility and independence
Flexible stretch panels stretch for a secure and comfortable fit that enhances patient comfort and improves ease of use for staff
Gold Series Core with odor protection wicks fluid away quickly to promote dryness and help maintain skin integrity
Soft anti leak guards reduce leakage and improve containment
Active hip-protect side panels were designed to help protect skin from excess friction and pressure
Moisture alert wetness indicator changes color when garment has been soiled
Ultra-soft cloth-like backsheet; Skin-safe closures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- SANISNOOZE Original Bedwetting & Incontinence Mattress Cover, Full-53"x74"x8" (SS54758-CVR)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- SINO TALENT INTERNATIONAL Box Spring Cover Easy Ft, Hazelnut Fxl 5 (9029011-BR)
- FLASH FURNITURE 10" Queen Mattress & Memory Foam Topper Bundle (CL-E230P10-2M35-Q-GG)
- BARGOOSE MATTRESS COVER TWIN 39X75 (2006)
- Medmattress.Com Mattress Covers and Pads