Shop All Medical Mattresses
Medmattress.Com
Bedwetting Incontinence Nylon Mattress
Mfr # MMFS-38745-N
Zoro # G000723517
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress.Com
- MFR # MMFS-38745-N
- Zoro # G000723517
- Country of Origin United States
- Category Medical Mattresses
Description
The from MedMattress.com provides a quality bedding solution for children and adults struggling with incontinence. Our es are made with a polyurethane foam for a good night’s sleep! Our mattresses are constructed with one piece of 1.5 Density Foam to increase the durability and lifespan of your mattress and waterproof zippered nylon mattress cover protects your mattress from nighttime accidents!
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every foam mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Care: Wipe Clean with Damp Cloth
Made in the USA
Before leaving our warehouse, all mattresses are tested for quality assurance. We have a wide variety of sizes available and every foam mattress meets strict U.S. fire codes, are hypo-allergenic, anti-bacterial, and waterproof.
Our 210 denier nylon cover is waterproof and stain resistant. The seams are inverted making all of our mattresses bed bug resistant!
210 Denier Nylon Cover
Fully Sealed Nylon Cover
Fluid resistant
Anti-static
Anti-bacterial
Fire Barrier: 0.8 oz. fiber
Durable
Stain Resistant
CFR 16 Part 1633 Fire Retardant Mattress
1.5 Density Foam
Non-Allergenic
Bed Bug Resistant Inverted Seams
Care: Wipe Clean with Damp Cloth
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Double Tier) (304101)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- A & D MEDICAL A&D Medical UA767Fac Wide Range Cuff Monitor With AC Adaptor (UA767FAC)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81063)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- Medmattress.Com Medical Beds, Stretchers & Cots