Shop All Wheelchair Accessories
Medmattress.Com
Alternating Pressure Air Cushion - 22"x18"x4"
Mfr # 78014
Zoro # G800765656
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Medmattress.Com
- MFR # 78014
- Zoro # G800765656
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Protekt O2 wheelchair cushion is an excellent choice for the prevention and treatment of pressure sores. The soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. • Adjustable 4” or 2” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use hand held inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- ILC Replacement for Battery It-yb1256 12 Volt 5.6ah Sealed Lead Acid Battery (IT-YB1256 12 VOLT 5.6AH SEALED LEAD ACID BATTERY)
- ILC Replacement for Sure-lites 12aa Emergency Lighting 10ah Battery (12AA EMERGENCY LIGHTING 10AH BATTERY SURE-LITES)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ALCO Front Wheel Bearing (259F)
- ALCO Front Wheel Bearing (2970)
- ALCO Foot Rest, PR (70043)
- Medmattress.Com Wheelchair Accessories