Shop All Wheelchair Accessories
Medmattress.Com
Alternating Pressure Air Cushion - 20"x18"x2"
Mfr # 78011
Zoro # G400765728
product price: $244.99
/ea
Free Shipping & Returns
$244.99
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
- Brand Medmattress.Com
- MFR # 78011
- Zoro # G400765728
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Protekt O2 wheelchair cushion is an excellent choice for the prevention and treatment of pressure sores. The soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. • Adjustable 4” or 2” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use hand held inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- UNILEVER US Q-tips, COTTON SWABS, ANTIBACTERIAL, 300PK (17900PK)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- DUKE CANNON SHAMPOO BAY RUM 10OZ (1000109)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- ALCO Rear Wheel Bearing (269)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- ILC Replacement for Battery It-yb1256 12 Volt 5.6ah Sealed Lead Acid Battery (IT-YB1256 12 VOLT 5.6AH SEALED LEAD ACID BATTERY)
- ROHO Mosaic 18 in.x18 in. Wheelchair Cushion (MOSAIC1818CA)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- Medmattress.Com Wheelchair Accessories