Shop All Wheelchair Accessories
Medmattress.Com
Alternating Pressure Air Cushion - 18"x16"x4"
Mfr # 78005
Zoro # G500765727
product price: $276.99
/ea
Free Shipping & Returns
$276.99
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
- Brand Medmattress.Com
- MFR # 78005
- Zoro # G500765727
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Protekt O2 wheelchair cushion is an excellent choice for the prevention and treatment of pressure sores. The soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. • Adjustable 4” or 2” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use hand held inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK40 (FAE-3011)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- ILC Replacement for MK Battery M50-12 SLD M (M50-12 SLD M MK BATTERY)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- Medmattress.Com Wheelchair Accessories