Shop All Wheelchair Accessories
Medmattress.Com
Alternating Pressure Air Cushion - 18"x16"x2"
Mfr # 78002
Zoro # G000765623
product price: $276.99
/ea
Free Shipping & Returns
$276.99
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
- Brand Medmattress.Com
- MFR # 78002
- Zoro # G000765623
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Protekt O2 wheelchair cushion is an excellent choice for the prevention and treatment of pressure sores. The soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. • Adjustable 4” or 2” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use hand held inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- Medmattress.Com Wheelchair Accessories