Shop All Wheelchair Accessories
Medmattress.Com
Alternating Pressure Air Cushion - 16"x16"x2"
Mfr # 78001
Zoro # G800765571
product price: $244.99
/ea
Free Shipping & Returns
$244.99
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
- Brand Medmattress.Com
- MFR # 78001
- Zoro # G800765571
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Protekt O2 wheelchair cushion is an excellent choice for the prevention and treatment of pressure sores. The soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. • Adjustable 4” or 2” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use hand held inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- COMPULOCKS Universal Security Cable Lock, CL37UTL (CL37UTL)
- HONEYWELL NORTH Elastic Finger Tape, Beige, 1" x 5 yd. (808105-H5)
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" (502-3000-0192)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- OGALLALA COMFORT CO Comfort Company CU-SV-1618 Curve Wheelchair Cushion with Stretch-Air Cover (CU-SV-1618)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- Medmattress.Com Wheelchair Accessories