Shop All Mattress Covers and Pads
Medmattress
Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 5" Depth
Mfr # MMFP-36805-V
Zoro # G400680496
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medmattress
- MFR # MMFP-36805-V
- Zoro # G400680496
- Country of Origin United States
- Category Mattress Covers and Pads
Description
MedMattress’s Economy Fiber Core Camp Mattress is the most convenient and cost-effective bedding solution for your camp! Available with a Nylon or Vinyl cover, this mattress is fluid resistant, anti-bacterial, and our inverted seams ensure that they are bed bug proof! The 100% virgin densified polyester fiber core technology provides superior comfort compared to traditional innerspring mattresses.
Fiber core technology mattress properties and benefits include:
Soft and durable polyester fiber core construction
Inverted Seams for patient comfort and caretaker convenience when disinfecting
Light weight to reduce shipping costs
Fiber core technology mattress properties and benefits include:
Soft and durable polyester fiber core construction
Inverted Seams for patient comfort and caretaker convenience when disinfecting
Light weight to reduce shipping costs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Gray (5CRY0)
- TRUE Switch, Rocker (921092)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- Medmattress Mattress Covers and Pads