Shop All Urns
Medm
Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster
Mfr # 670AL
Zoro # G904044138
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Pride urn is a multisided adult cultured onyx urn with its handsome lines. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Alabaster
- Capacity: 205 cl
- Model: Pride
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 564
- Dimension: 11" H x 6.75" W x 6.75" L
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- OASIS Sterile Stretch Gauze Rolls, 4in x 2.1 Yards, Each (494STRL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- ILC Replacement for Datex Ohmeda 545317-hel ECG Lead Wire (545317-HEL ECG LEAD WIRE DATEX OHMEDA)
- MEDM Taylor Urns 280LG Cultured Granite Cremation Aztec Adult Urn; Light Gray (280LG)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 650BR Cultured Onyx Cremation Columbia Adult Urn; Brown Agate (650BR)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- AFS Orion Urn (600026)
- Medm Urns