Shop All Urns
Medm
Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster
Mfr # 640AL
Zoro # G304043915
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cirrus is a traditionally designed cultured onyx urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Alabaster
- Capacity: 185 cl
- Model: Cirrus
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 656
- Dimension: 9.37" H x 6.37" W x 6" L
- Weight: 9.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 575OZ Lava Bar (10185)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- MEDM Taylor Urns 160BK Cultured Granite Cremation Electra Adult Urn; Black (160BK)
- MEDM Taylor Urns 670AL Cultured Onyx Cremation Pride Adult Urn; Alabaster (670AL)
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- AFS Primrose Urn (600037)
- Medm Urns