Shop All Body Weight Scales
Medm
Taylor Urns 580BK Cultured Onyx Cremation Little Tahoma Baby Urn; Black
Mfr # 580BK
Zoro # G304011877
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 580BK
- Zoro # G304011877
- Country of Origin China
- Category Body Weight Scales
Description
The Little Tahoma is a baby urn in cultured onyx. It has a block shape with clean attractive lines and is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Black
- Capacity: 22 cl
- Model: Little Tahoma
- Material: Onyx
- Type of Urn: Baby Urn
- Quanity: 331
- Dimension: 4" H x 4" W x 4" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Burn (MM-MED-PACK-BURN-EA)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- ECOS PRO Hand Soap, CLR, 17 oz, Lavender, PK6 (PL9665/6)
- HEALTH-O-METER Health O Meter Digital Chair Scale (HealthOMeter-594KL)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- TAYLOR 400 lb Digital Bathroom Scale (73584012)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- ADAM EQUIPMENT PTM Drum and Wheelchair Scale with GK Indicator - 500 kg Capacity (PTM 500-Gka)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- Medm Body Weight Scales