Shop All Body Weight Scales
Medm
Taylor Urns 580AL Cultured Onyx Cremation Little Tahoma Baby Urn; Alabaster
Mfr # 580AL
Zoro # G604044094
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 580AL
- Zoro # G604044094
- Country of Origin China
- Category Body Weight Scales
Description
The Little Tahoma is a baby urn in cultured onyx. It has a block shape with clean attractive lines and is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Alabaster
- Capacity: 22 cl
- Model: Little Tahoma
- Material: Onyx
- Type of Urn: Baby Urn
- Quanity: 398
- Dimension: 4" H x 4" W x 4" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT PLUS Tampon, Vendible, Regular Absorption, PK200 (CPCR200)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- WELCH ALLYN VS100 POWER SUPPLY SET/PLUGB/US (106369)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- PELSTAR/HEALTH O METER Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display (2700KL)
- PELSTAR/HEALTH O METER Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails (2101KL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- PELSTAR/HEALTH O METER Health O Meter 498KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg W/ Remote Display (498KL)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- HEALTH-O-METER Health O Meter Digital Chair Scale (HealthOMeter-594KL)
- Medm Body Weight Scales