Shop All Urns
Medm
Taylor Urns 560SA Cultured Onyx Cremation Angelica Adult Urn; Sapphire
Mfr # 560SA
Zoro # G104044020
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Angelica is a stunningly, attractive adult urn. This cultured onyx urn is a little taller than most of the more traditionally shaped urns and is almost square on the base. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sapphire
- Capacity: 208 cl
- Model: Angelica
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 623
- Dimension: 7.25" H x 7.25" W x 8.75" L
- Weight: 12.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- NEXCARE Blister Bandages, Waterproof, PK24 (BWB-06)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 (ISSC-50ML-30+FF)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- MEDM Taylor Urns 120BK Cultured Granite Cremation Oceanic Adult Urn; Black (120BK)
- MEDM Taylor Urns 440SM Cultured Marble Cremation Stratus Adult Urn; Smoke (440SM)
- MEDM Taylor Urns 320RO Cultured Marble Cremation Celtic Adult Urn; Rose Quartz (320RO)
- MEDM Taylor Urns 440BL Cultured Marble Cremation Stratus Adult Urn; Sky Blue (440BL)
- MEDM Taylor Urns 640AL Cultured Onyx Cremation Cirrus Adult Urn; Alabaster (640AL)
- MEDM Taylor Urns 460EM Cultured Marble Cremation Vail Adult Urn; Emerald (460EM)
- AFS Bronze Bowl Urn (600003)
- Medm Urns