Shop All Diagnostic and Monitoring Instruments and Supplies
Medm
Taylor Urns 540SA Cultured Onyx Cremation Genesis Adult Urn; Sapphire
Mfr # 540SA
Zoro # G104044051
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 540SA
- Zoro # G104044051
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The Genesis is a single cultured onyx book urn, and is an attractive and fairly unusual adult urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Sapphire
- Capacity: 206 cl
- Model: Genesis
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 421
- Dimension: 10.25" H x 4" W x 9.63" L
- Weight: 10.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000904)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- GRAYLINE Shelf Helper Medium Wht (40115)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- EASY HEAT 5Pk Gel End Cap (FFEC)
- KLOM KLOM: Scope and Pick Set (KLOM-SPS)
- A2Z SCILAB Queens Square Diagnostic Hammer (A2Z-ZR744)
- Medm Diagnostic Equipment