Shop All Diagnostic and Monitoring Instruments and Supplies
Medm
Taylor Urns 540AL Cultured Onyx Cremation Genesis Adult Urn; Alabaster
Mfr # 540AL
Zoro # G004044106
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medm
- MFR # 540AL
- Zoro # G004044106
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
The Genesis is a single cultured onyx book urn, and is an attractive and fairly unusual adult urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Alabaster
- Capacity: 206 cl
- Model: Genesis
- Material: Onyx
- Type of Urn: Adult Urn
- Quanity: 315
- Dimension: 10.25" H x 4" W x 9.63" L
- Weight: 10.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEDM Taylor Urns 520BU Cultured Onyx Cremation Olympus Adult Urn; Burgundy (520BU)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- ROMAN DECORATING Wllppr X-Strngth Adhv 1G (10001)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- Medm Diagnostic Equipment